Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Med Bench Mini-Stool, Vinyl, Glides, Gry
Mfr # BR-VMBMS-RG-RG-8605
Zoro # G6641113
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Non-Marring Glides
- Seat Height Range 20-1/2" to 28"
- Weight Capacity 250 lb.
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VMBMS-RG-RG-8605
- Zoro # G6641113
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20-1/2" to 28" |
Details
Color | Charcoal |
Caster Type | Non-Marring Glides |
Weight Capacity | 250 lb. |
Material | Foam |
Frame Material | Nylon Reinforced Fiberglass |
Seat Material | Vinyl |
Item | Med Bench Mini-Stool,Vinyl,Glides,Gry |
Number of Casters | 5-Glides |
Description
Med Bench Mini-Stool,Vinyl,Glides,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BLUE RIDGE ERGONOMICS Poly Hi Bench Stool, Chrm CF Glides, CL10 (BR-CLR-PHBSO-CR-CF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Nav (BR-VDHSO-RT-RC-8582)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk, Casters, Gry (BR-FMBST-RG-T0-NF-RG-F44)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry (BR-FDHST-RG-T0-RC-F44)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Casters (BR-PMBSO-RG-BF-RC)
- Blue Ridge Ergonomics Adjustable Bar Stools