Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Med Bench Chair, Vinyl, Chrm, Cast, Org, CL10
Mfr # BR-CLR-VMBCH-CR-NF-CC-8613
Zoro # G6644710
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Back Rest with Lumbar Support
- Caster Type Rolling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-CR-NF-CC-8613
- Zoro # G6644710
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Clean Room Chair |
Frame Material | Cast Aluminum |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Orange Kist |
Series | Basic |
Item | Med Bench Chair,Vinyl,Chrm,Cast,Org,CL10 |
Material | Vinyl, Chrome, Polyurethane Foam |
Description
Med Bench Chair,Vinyl,Chrm,Cast,Org,CL10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLU)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., Vinyl (GRVDHCH-MB-RG-RC-8540)
- Blue Ridge Ergonomics Lab Chairs & Stools