Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Med Bench Chair, Vinyl, Cast, Taupe, CL100, Series: Class 100
Mfr # BR-NCR-VMBCH-CR-T1-A1-NF-CC-8584
Zoro # G6699758
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style 6-Way Adjustable
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VMBCH-CR-T1-A1-NF-CC-8584
- Zoro # G6699758
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Clean Room Chair |
Arm Style | 6-Way Adjustable |
Frame Material | Cast Aluminum |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Series | Class 100 |
Color | Taupe |
Item | Med Bench Chair,Vinyl,Cast,Taupe,CL100 |
Material | Vinyl, Polyurethane Foam, Chrome |
Description
Med Bench Chair,Vinyl,Cast,Taupe,CL100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Whitmor 6046-13 24 Pocket Vinyl Over The Door Shoe Organizer (119937)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast BLK (BR-VHBCH-MB-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA CF Glides (BR-PHBCH-MB-RG-T0-A1-CF-RG)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- Blue Ridge Ergonomics Lab Chairs & Stools