Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Taupe
Mfr # BR-VHBCH-MB-RG-T0-A0-BF-RC-8584
Zoro # G6754863
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Taupe
- Seat Height Range 26" to 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A0-BF-RC-8584
- Zoro # G6754863
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Taupe |
Back Color | Taupe |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Taupe |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Bench Chair |
Description
Vin Hi Ben Chair w/ Med Bk BF Cast Taupe
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-CR-T1-A0-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T1-A1-RC-8567)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- Blue Ridge Ergonomics Desk Chairs