Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black
Mfr # BR-VHBCH-MB-RG-T0-A0-BF-RG-8540
Zoro # G6755240
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 26" to 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A0-BF-RG-8540
- Zoro # G6755240
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Black |
Material | Vinyl, Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Style | Bench Chair |
Description
Vin Hi Ben Chair w/ Med Bk BF Glides BLK
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- HON Credenza, 60" X (HP3231.N.S)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, Adjustable Arms, Black (BR-VMBCH-RG-T1-A1-BF-RC-8546)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T1-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- Blue Ridge Ergonomics Office Chairs