Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black
Mfr # BR-VHBCH-MB-RG-T0-A1-CF-RC-8540
Zoro # G6752081
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 26" to 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A1-CF-RC-8540
- Zoro # G6752081
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Black |
Material | Vinyl, Polyurethane Foam, Chrome |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Bench Chair |
Description
Vin Hi Ben Chair w/ Med Bk CF Cast BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A1-RG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Blue (BR-FDHCH-CR-T0-A0-CC-F43)
- FLASH FURNITURE Executive Chair, 19-1/2" to 23" Height, Fixed Arms, Bomber Brown Microfiber (802-BRN-GG)
- Blue Ridge Ergonomics Office Chairs