Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black
Mfr # BR-VHBCH-MB-RG-T0-A1-BF-RG-8540
Zoro # G6753560
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 26" to 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A1-BF-RG-8540
- Zoro # G6753560
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Black |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Bench Chair |
Description
Vin Hi Ben Chair w/ Med Bk AA BF Gld BLK
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-NF-RG-F45)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T1-A1-CF-RG-8540)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- Blue Ridge Ergonomics Seating