Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black
Mfr # BR-FHBCH-CR-T1-A0-CF-RG-F42
Zoro # G6805622
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 26" to 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A0-CF-RG-F42
- Zoro # G6805622
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | No Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Black |
Item | Chair,Fab,Hi Ben,Chr Tilt CF Glides,Blk |
Material | Fabric, Chrome, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt CF Glides,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mobile Machine Stand W/Shelf, Mahogany (LLR60268)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Fabric, 22" to 29" Height, Adjustable Arms, Dark Blue (BR-FMBCH-CR-T1-A1-NF-RG-F45)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-RT-T0-A1-RC-8613)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- Blue Ridge Ergonomics Desk Chairs