Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey
Mfr # BR-FHBCH-CR-T1-A1-CF-RG-F44
Zoro # G6805379
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 26" to 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A1-CF-RG-F44
- Zoro # G6805379
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Gray |
Back Color | Gray |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Grey |
Item | Chair,Fab,Hi Ben,Chr Tilt AA CF Gld,Gry |
Material | Fabric, Chrome, Polyurethane Foam |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Gld,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-RG-T0-A0-RC-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- Blue Ridge Ergonomics Desk Chairs