Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey
Mfr # BR-FHBCH-CR-T1-A1-CF-CC-F44
Zoro # G6805342
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 26" to 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A1-CF-CC-F44
- Zoro # G6805342
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Gray |
Back Color | Gray |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Grey |
Item | Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Gry |
Material | Fabric, Chrome, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T0-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-RG-F44)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Blue (BR-FDHCH-CR-T0-A0-CC-F43)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- Blue Ridge Ergonomics Office Chairs