Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue
Mfr # BR-FHBCH-CR-T1-A1-CF-CC-F45
Zoro # G6805257
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Dark Blue
- Seat Height Range 26" to 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A1-CF-CC-F45
- Zoro # G6805257
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Dark Blue |
Back Color | Dark Blue |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Dark Blue |
Item | Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Nav |
Material | Fabric, Chrome, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Nav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-RT-T0-A1-RC-8613)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Dove (BR-VDHCH-RT-T1-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Black (BR-FDHCH-MB-RG-T1-A0-RG-F42)
- ALERA Task Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (EL42B18)
- Blue Ridge Ergonomics Seating