Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black
Mfr # BR-FHBCH-CR-T1-A1-CF-CC-F42
Zoro # G6805281
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 26" to 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A1-CF-CC-F42
- Zoro # G6805281
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Black |
Item | Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blk |
Material | Fabric, Chrome, Polyurethane Foam |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, White (102GMC1)
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-CR-T1-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Blue (BR-FDHCH-CR-T0-A0-CC-F43)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, No Arms, Adobe White (BR-NCR-VMBCH-CR-T0-A0-CF-RG-8501)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- Blue Ridge Ergonomics Office Chairs