Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black
Mfr # BR-VHBCH-RG-T0-A1-BF-RC-8540
Zoro # G6638550
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 25" to 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-RG-T0-A1-BF-RC-8540
- Zoro # G6638550
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 25" to 34-1/2" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
For Workbench Height | 37 to 42 in |
Seat Height - Maximum | 34 1/2 in |
Seat Height - Minimum | 25 in |
Description
Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25 in to 34-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J583)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- BOSS Office Chair, Vinyl, Armless, Black (B330-BK)
- Blue Ridge Ergonomics Office Chairs