Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Fab Med Bench Chair, Bk, CF, Cast, Navy, Caster Type: Rolling
Mfr # BR-FMBCH-MB-CR-T0-A1-CF-CC-F45
Zoro # G6708858
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBCH-MB-CR-T0-A1-CF-CC-F45
- Zoro # G6708858
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Cast Aluminum |
Backrest | Adjustable Back Rest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Dark Blue |
Item | Fab Med Bench Chair,Bk,CF,Cast,Navy |
Material | Fabric, Chrome, Polyurethane Foam |
Description
Fab Med Bench Chair,Bk,CF,Cast,Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- TRIPLETT Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip (TL20)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools