Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Fab Med Bench Chair, Bk, CF, Cast, Blk, Caster Type: Rolling
Mfr # BR-FMBCH-MB-CR-T0-A1-CF-CC-F42
Zoro # G6708593
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 6-Way Adjustable
- Seat Height Range 22" to 29"
- Frame Material Cast Aluminum
- Backrest Adjustable Back Rest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBCH-MB-CR-T0-A1-CF-CC-F42
- Zoro # G6708593
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 6-Way Adjustable |
Frame Material | Cast Aluminum |
Backrest | Adjustable Back Rest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Black |
Item | Fab Med Bench Chair,Bk,CF,Cast,Blk |
Material | Fabric, Chrome, Polyurethane Foam |
Description
Fab Med Bench Chair,Bk,CF,Cast,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Filter Paper, 15.0cm, PK100 (1440-150)
- SENSOREX Grphte Cndctvty Sensr (CS150-K=1.0)
- CELLTREAT Well Tissue Culture Plate, 0.39cm2, PK100 (229197)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- Blue Ridge Ergonomics Lab Chairs & Stools