Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb.
Mfr # BR-FHBCH-MB-RG-T0-A0-BF-RC-F45
Zoro # G6655061
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style No Arms
- Seat Height Range 26" to 35-1/2"
- Frame Material Nylon Reinforced Fiberglass
- Backrest Adjustable Backrest with Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-MB-RG-T0-A0-BF-RC-F45
- Zoro # G6655061
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Dark Blue |
Item | Fab Hi Bench Chair,Med,Bk,BF,Cast,Navy |
Material | Fabric, Polyurethane Foam |
Description
Fab Hi Bench Chair,Med,Bk,BF,Cast,Navy
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- YSI Reagent, Tablet, PK50 (YPM189)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", No Arms, Blue (BR-NECR-MBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EG BLK (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- VIRCO ZUMA® Series Lab Stool - Black Seat (ZLAB)
- Blue Ridge Ergonomics Lab Chairs & Stools