Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
ESD Tractor Stool, 300 lb Cap., Black
Mfr # ESD-PTMBSO-CR-CF-EG
Zoro # G506126270
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 20 in to 28 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # ESD-PTMBSO-CR-CF-EG
- Zoro # G506126270
- UPC # 00840268306212
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 20 in to 28 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Height | 28 in |
Overall Width | 25 in |
Seat Height - Minimum | 20 in |
Seat Height - Maximum | 28 in |
Overall Depth | 25 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 5 |
Base | Polished Cast Aluminum |
Standards | ANSI/BIFMA, CAL 117 |
Features | Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments |
Product Type | Polyurethane ESD Tractor Sit-Stand Stool |
ESD-Safe | ESD-Safe |
Stool Weight | 26 lb |
Assembly | No |
Foot Support | Yes |
Base Material | Aluminum |
Seat Thickness | 2 1/2 in |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 20 in to 28 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Polished Cast Aluminum, Features Electrostatic Dissipating Components to Ensure Proper Grounding, Ergonomic Adjustments, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 14/20 (RS111420)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLU (BR-ESD-VMBCH-MB-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools