Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
ESD Chair, 19" to 24", No Arms, Blue
Mfr # BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU
Zoro # G6653460
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style ESD Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Blue
- Seat Height Range 19" to 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU
- Zoro # G6653460
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 24" |
Seat Width | 19 in |
Back Width | 16 1/2 in |
Seat Depth | 18 in |
Back Height | 11 1/2 in |
For Workbench Height | 29 to 31 in |
Seat Height - Minimum | 19 in |
Seat Height - Maximum | 24 in |
Description
ESD/Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Blue, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- YSI Nitrate Sensor (605106)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", Adjustable Arms, Blue (BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, AA, Glds, Bur (BR-FMBCH-MB-RG-T0-A1-NF-RG-F41)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- Blue Ridge Ergonomics Lab Chairs & Stools