Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, RT, AA, Glides
Mfr # BR-TPMBCH-RT-A1-RG
Zoro # G6706922
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 2-Way Adjustable
- Seat Height Range 22" to 29-1/2"
- Frame Material Powder Coated Steel
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RT-A1-RG
- Zoro # G6706922
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22" to 29-1/2" |
Details
Office Chair Style | Medium Bench Chairs |
Item | Erie Med Bench Chair,RT,AA,Glides |
Arm Style | 2-Way Adjustable |
Frame Material | Powder Coated Steel |
Material | Polyurethane |
Color | Black; Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Description
Erie Med Bench Chair,RT,AA,Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sterile Catheter Syringe, PK40 (S35C019888)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, 160mm, PK5000 (135030)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, Glides (BR-HPMBCH-RT-T0-A0-RG)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Glides (BR-TPHBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, Glides (BR-TPMBCH-RT-A0-RG)
- Blue Ridge Ergonomics Lab Chairs & Stools