Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, RT, AA, Casters
Mfr # BR-TPMBCH-RT-A1-RC
Zoro # G6706968
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 2-Way Adjustable
- Seat Height Range 24" to 31-1/2"
- Frame Material Powder Coated Steel
- Caster Type Rolling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RT-A1-RC
- Zoro # G6706968
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24" to 31-1/2" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 2-Way Adjustable |
Frame Material | Powder Coated Steel |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Color | Black; Blue |
Item | Erie Med Bench Chair,RT,AA,Casters |
Material | Polyurethane |
Description
Erie Med Bench Chair,RT,AA,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- SPX Ring Impact (J126418)
- RPI Nonidet, 100 ML (N59000-100.0)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- Blue Ridge Ergonomics Lab Chairs & Stools