Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, Glides
Mfr # BR-TPMBCH-RG-A0-NF-RG
Zoro # G6706870
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 19" to 27"
- Frame Material Cast Aluminum
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RG-A0-NF-RG
- Zoro # G6706870
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Item | Erie Med Bench Chair,Glides |
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Material | Polyurethane |
Color | Black; Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Description
Erie Med Bench Chair,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- TCI CAS # 1310-65-2 (L0225-100G)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, AA CF Casters, Blk (BR-FMBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, Glides, Blk (BR-FMBCH-MB-RG-T0-A0-NF-RG-F42)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Tilt, Gld, Gry (BR-VMBCH-RT-T1-A0-RG-8605)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools