Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, Chrome, CF, Glides
Mfr # BR-TPMBCH-CR-A0-CF-RG
Zoro # G6706581
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 19" to 27"
- Frame Material Cast Aluminum
- Caster Type Non-Marring Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-CR-A0-CF-RG
- Zoro # G6706581
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Color | Black; Blue |
Item | Erie Med Bench Chair,Chrome,CF,Glides |
Material | Polyurethane, Chrome |
Description
Erie Med Bench Chair,Chrome,CF,Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- AMSCOPE Carton of 3600 Pre-Cleaned Blank Microscope Slides and 5000 22x22mm Square Cover Glass (BS-72P-100S-22X50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Hi Bench, AA CF Casters, Blk (BR-FHBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-CF-RC-F44)
- Blue Ridge Ergonomics Lab Chairs & Stools