Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, AA, CF, Casters
Mfr # BR-TPMBCH-RG-A1-CF-RC
Zoro # G6706703
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style 2-Way Adjustable
- Seat Height Range 19" to 27"
- Frame Material Cast Aluminum
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RG-A1-CF-RC
- Zoro # G6706703
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | 2-Way Adjustable |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Black; Blue |
Item | Erie Med Bench Chair,AA,CF,Casters |
Material | Polyurethane, Chrome |
Description
Erie Med Bench Chair,AA,CF,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- Blue Ridge Ergonomics Lab Chairs & Stools