Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Hi Bench Chair, BF, Glides
Mfr # BR-TPHBCH-RG-A0-BF-RG
Zoro # G6706889
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style No Arms
- Seat Height Range 23" to 33"
- Frame Material Nylon Reinforced Fiberglass
- Weight Capacity 300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPHBCH-RG-A0-BF-RG
- Zoro # G6706889
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 23" to 33" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Color | Black; Blue |
Series | Erie |
Item | Erie Hi Bench Chair,BF,Glides |
Material | Polyurethane |
Description
Erie Hi Bench Chair,BF,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- Blue Ridge Ergonomics Lab Chairs & Stools