Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Hi Bench Chair, BF, Casters
Mfr # BR-TPHBCH-RG-A0-BF-RC
Zoro # G6706907
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Arm Style No Arms
- Seat Height Range 23" to 33"
- Frame Material Nylon Reinforced Fiberglass
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPHBCH-RG-A0-BF-RC
- Zoro # G6706907
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 23" to 33" |
Details
Office Chair Style | High Bench Chairs |
Item | Erie Hi Bench Chair,BF,Casters |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Material | Polyurethane |
Color | Black; Blue |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Series | Erie |
Description
Erie Hi Bench Chair,BF,Casters
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, Glides (BR-HPMBCH-RT-T0-A0-RG)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Hi Bench, AA CF Casters, Blk (BR-FHBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- Blue Ridge Ergonomics Lab Chairs & Stools