Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vinyl, RT, Casters, Orange
Mfr # BR-VDHSO-RT-RC-8613
Zoro # G6861729
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange Kist
- Caster Type Rolling
- Seat Height Range 20" to 25"
- Weight Capacity 300 lb.
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHSO-RT-RC-8613
- Zoro # G6861729
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20" to 25" |
Details
Color | Orange Kist |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5 |
Item | Desk Stool,Vinyl,RT,Casters,Orange |
Description
Desk Stool,Vinyl,RT,Casters,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- AMERIHOME Modern 2 Tone Bar Stool, PK2 (BS2318SET)
- Blue Ridge Ergonomics Adjustable Bar Stools