Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vinyl, RT, Casters, Gry
Mfr # BR-VDHSO-RT-RC-8605
Zoro # G6861683
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Caster Type Rolling
- Seat Height Range 20" to 25"
- Weight Capacity 300 lb.
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHSO-RT-RC-8605
- Zoro # G6861683
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20" to 25" |
Details
Color | Charcoal |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5 |
Item | Desk Stool,Vinyl,RT,Casters,Gry |
Description
Desk Stool,Vinyl,RT,Casters,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG DBL Curtain Rod Support (KN879-11)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Blu (BR-VMBSO-RG-NF-RC-8546)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools