Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vinyl, RT, Casters, Blu
Mfr # BR-VDHSO-RT-RC-8546
Zoro # G6861622
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Colonial Blue
- Caster Type Rolling
- Seat Height Range 20" to 25"
- Weight Capacity 300 lb.
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHSO-RT-RC-8546
- Zoro # G6861622
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20" to 25" |
Details
Color | Colonial Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Number of Casters | 5 |
Item | Desk Stool,Vinyl,RT,Casters,Blu |
Description
Desk Stool,Vinyl,RT,Casters,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- MASTER LOCK MasterLock® Wall Mount Group Lock Box With Window, Red, S3502 (S3502)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides (BR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Casters, Blk (BR-FMBSO-RG-NF-RC-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- Blue Ridge Ergonomics Adjustable Bar Stools