Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vinyl, RT, Casters, BLK
Mfr # BR-VDHSO-RT-RC-8540
Zoro # G6861640
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rolling
- Seat Height Range 20" to 25"
- Weight Capacity 300 lb.
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHSO-RT-RC-8540
- Zoro # G6861640
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 20" to 25" |
Details
Color | Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | No |
Seat Material | Polyurethane Foam, Vinyl |
Item | Desk Stool,Vinyl,RT,Casters,BLK |
Number of Casters | 5 |
Description
Desk Stool,Vinyl,RT,Casters,BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Blu (BR-VMBSO-RG-NF-RC-8546)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Glides (BR-PMBSO-RG-BF-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- Blue Ridge Ergonomics Adjustable Bar Stools