Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vinyl, Bk, Tilt Casters, BLK
Mfr # BR-VDHST-RG-T1-RC-8540
Zoro # G6678301
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Rolling
- Seat Height Range 18-1/2" to 24"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHST-RG-T1-RC-8540
- Zoro # G6678301
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18-1/2" to 24" |
Details
Color | Black |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Number of Casters | 5 |
Item | Desk Stool,Vinyl,Bk,Tilt Casters,BLK |
Description
Desk Stool,Vinyl,Bk,Tilt Casters,BLK
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Casters, Class 10 (BR-CLR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- Blue Ridge Ergonomics Adjustable Bar Stools