Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Vin, Bk, Cast, Orange
Mfr # BR-VDHST-CR-T1-CC-8613
Zoro # G6866960
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange Kist
- Caster Type Rolling
- Seat Height Range 18-1/2" to 24"
- Weight Capacity 300 lb.
- Material Chrome, Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHST-CR-T1-CC-8613
- Zoro # G6866960
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18-1/2" to 24" |
Details
Color | Orange Kist |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome, Polyurethane Foam |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Vinyl |
Item | Desk Stool,Vin,Bk,Cast,Orange |
Number of Casters | 5 |
Description
Desk Stool,Vin,Bk,Cast,Orange
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Mint (1300)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Casters (BR-PMBSO-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Glides (BR-PMBSO-RG-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk, Casters, Gry (BR-FMBST-RG-T0-NF-RG-F44)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, Orange (BR-VMBSO-RG-NF-RC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- Blue Ridge Ergonomics Adjustable Bar Stools