Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fabric, Glides, Nav
Mfr # BR-FDHSO-RG-RG-F45
Zoro # G6851691
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Caster Type Non-Marring Glides
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-RG-RG-F45
- Zoro # G6851691
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Dark Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5-Glides |
Item | Desk Stool,Fabric,Glides,Nav |
Description
Desk Stool,Fabric,Glides,Nav
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- LANCASTER TABLE & SEATING 12 Piece Floor Glide and Screw Table Base Hardware Kit (164TBHRDWR8)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- BLUE RIDGE ERGONOMICS Poly Med Bench Stool, Chrm, Casters, CL10 (BR-CLR-PMBSO-CR-NF-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Ben Stool, Vin Med, Bk, CF, Gld, BLK (BR-VMBST-CR-T1-CF-RG-8540)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools