Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fabric, Casters, Gry
Mfr # BR-FDHSO-RG-RC-F44
Zoro # G6851728
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Caster Type Rolling
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-RG-RC-F44
- Zoro # G6851728
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Gray |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Desk Stool,Fabric,Casters,Gry |
Number of Casters | 5 |
Description
Desk Stool,Fabric,Casters,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, BF, Glides, BLK (BR-VHBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Glides, Class 10 (BR-CLR-PDHSO-CR-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- Blue Ridge Ergonomics Adjustable Bar Stools