Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fabric, Casters, Blu
Mfr # BR-FDHSO-RG-RC-F43
Zoro # G6851603
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Rolling
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Frame Material Nylon Reinforced Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-RG-RC-F43
- Zoro # G6851603
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Desk Stool,Fabric,Casters,Blu |
Number of Casters | 5 |
Description
Desk Stool,Fabric,Casters,Blu
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, RT, Glides (BR-PMBSO-RT-RG)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, BLK (BR-VDHST-RG-T1-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- Blue Ridge Ergonomics Adjustable Bar Stools