Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fabric, Bk, Glides, Bur
Mfr # BR-FDHST-RG-T0-RG-F41
Zoro # G6865323
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Non-Marring Glides
- Seat Height Range 18-1/2" to 24"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHST-RG-T0-RG-F41
- Zoro # G6865323
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18-1/2" to 24" |
Details
Color | Burgundy |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Fabric |
Number of Casters | 5-Glides |
Item | Desk Stool,Fabric,Bk,Glides,Bur |
Description
Desk Stool,Fabric,Bk,Glides,Bur
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Ben Stool, Vin Med, Bk, CF, Gld, BLK (BR-VMBST-CR-T1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk, Casters, Gry (BR-FMBST-RG-T0-NF-RG-F44)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Casters, Blk (BR-FMBSO-RG-NF-RC-F42)
- SAFCO Chair, Extended-Height, Green (3001GN)
- Blue Ridge Ergonomics Adjustable Bar Stools