Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fabric, Bk, Casters, Blu
Mfr # BR-FDHST-RG-T0-RC-F43
Zoro # G6865308
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Rolling
- Seat Height Range 18-1/2" to 24"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHST-RG-T0-RC-F43
- Zoro # G6865308
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18-1/2" to 24" |
Details
Color | Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Nylon Reinforced Fiberglass |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Fabric |
Number of Casters | 5 |
Item | Desk Stool,Fabric,Bk,Casters,Blu |
Description
Desk Stool,Fabric,Bk,Casters,Blu
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- BOSS Caressoft Medical/Drafting Stool (B16240-GY)
- Blue Ridge Ergonomics Adjustable Bar Stools