Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Fab, Bk, RT, Tilt, Glides, Bur
Mfr # BR-FDHST-RT-T1-RG-F41
Zoro # G6866303
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Non-Marring Glides
- Seat Height Range 18-1/2" to 24"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHST-RT-T1-RG-F41
- Zoro # G6866303
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18-1/2" to 24" |
Details
Color | Burgundy |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Fabric |
Item | Desk Stool,Fab,Bk,RT,Tilt,Glides,Bur |
Number of Casters | 5-Glides |
Description
Desk Stool,Fab,Bk,RT,Tilt,Glides,Bur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- B&R PLASTICS Stool Ez Foldz White (101-6)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Casters, Gry (BR-VMBSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Casters (BR-PMBSO-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- LORELL Lorell 16" Round Stool (LLR69511)
- Blue Ridge Ergonomics Adjustable Bar Stools