Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Chrome, Fabric, Glides, Blu
Mfr # BR-FDHSO-CR-RG-F43
Zoro # G6851113
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Non-Marring Glides
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-CR-RG-F43
- Zoro # G6851113
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5-Glides |
Item | Desk Stool,Chrome,Fabric,Glides,Blu |
Description
Desk Stool,Chrome,Fabric,Glides,Blu
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted Lounge Chair (140-7548)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, Casters (BR-PMBSO-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Bur (BR-FDHST-RG-T0-RC-F41)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, BLK (BR-VDHST-RG-T1-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools