Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Chrome, Fabric, Casters, Gry
Mfr # BR-FDHSO-CR-CC-F44
Zoro # G6851323
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Caster Type Rolling
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-CR-CC-F44
- Zoro # G6851323
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Gray |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Item | Desk Stool,Chrome,Fabric,Casters,Gry |
Number of Casters | 5 |
Description
Desk Stool,Chrome,Fabric,Casters,Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, RT, Glides (BR-PMBSO-RT-RG)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Casters, Class 10 (BR-CLR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Casters, Blk (BR-FMBSO-RG-NF-RC-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Nav (BR-FDHST-RG-T0-RG-F45)
- AMERIHOME Classic Charcoal Gray Fabric Bar Stool Set, PK2 (BSGYFSET)
- Blue Ridge Ergonomics Adjustable Bar Stools