Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Chrome, Fabric, Casters, Bur
Mfr # BR-FDHSO-CR-CC-F41
Zoro # G6851308
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Caster Type Rolling
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-CR-CC-F41
- Zoro # G6851308
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Burgundy |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5 |
Item | Desk Stool,Chrome,Fabric,Casters,Bur |
Description
Desk Stool,Chrome,Fabric,Casters,Bur
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Starter Unit (127648PC)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Blu (BR-FDHST-RG-T0-RC-F43)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Gry (BR-VDHSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- Blue Ridge Ergonomics Adjustable Bar Stools