Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Stool, Chrome, Fabric, Casters, Blu
Mfr # BR-FDHSO-CR-CC-F43
Zoro # G6851369
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Rolling
- Seat Height Range 18" to 23"
- Weight Capacity 300 lb.
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FDHSO-CR-CC-F43
- Zoro # G6851369
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Material | Chrome |
Frame Material | Cast Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Polyurethane Foam, Fabric |
Number of Casters | 5 |
Item | Desk Stool,Chrome,Fabric,Casters,Blu |
Description
Desk Stool,Chrome,Fabric,Casters,Blu
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrome, Poly, Glides (BR-PMBSO-CR-NF-RG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Orange (BR-VDHSO-RG-RC-8613)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Casters, BLK (BR-VMBST-RG-T0-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Chrm, CF, Cstrs, Blu (BR-VMBSO-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- Blue Ridge Ergonomics Adjustable Bar Stools