Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Desk Mini-Stools, Vinyl, Glides, Blk
Mfr # BR-VDHMS-RG-RG-8540
Zoro # G6640151
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Non-Marring Glides
- Seat Height Range 18" to 23"
- Weight Capacity 250 lb.
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHMS-RG-RG-8540
- Zoro # G6640151
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 18" to 23" |
Details
Color | Black |
Caster Type | Non-Marring Glides |
Weight Capacity | 250 lb. |
Material | Foam |
Frame Material | Nylon Reinforced Fiberglass |
Seat Material | Vinyl |
Number of Casters | 5-Glides |
Item | Desk Mini-Stools,Vinyl,Glides,Blk |
Description
Desk Mini-Stools,Vinyl,Glides,Blk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, 48" X (N168-M)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, Bk Casters, Blu (BR-FMBST-RG-T0-NF-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry (BR-FDHST-RG-T0-RC-F44)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Glides, Class 10 (BR-CLR-PDHSO-CR-RG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Poly, BF, Casters (BR-PMBSO-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, RT, Casters, Gry (BR-VDHSO-RT-RC-8605)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- Blue Ridge Ergonomics Adjustable Bar Stools