Shop All Desk Chairs
This Product is Discontinued
Blue Ridge Ergonomics
Desk Chairs, 21" to 26" Height, No Arms, Bordeaux (Discontinued)
Mfr # BR-VDHCH-MB-RT-T0-A0-RC-8532
Zoro # G6758661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style No Arms
- Seat Height Range 21" to 26"
- Backrest Adjustable Backrest with Lumbar Support
- Caster Type Rolling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RT-T0-A0-RC-8532
- Zoro # G6758661
- Country of Origin Unknown
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 26" |
Details
Office Chair Style | Desk Chairs |
Arm Style | No Arms |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Bordeaux |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Powder Coated Steel |
Description
Vin Desk Chair w/ Med Bk RT Casters Bord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.