Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe
Mfr # BR-VDHCH-RT-T0-A0-RC-8584
Zoro # G6841438
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Taupe
- Seat Height Range 21" to 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-RT-T0-A0-RC-8584
- Zoro # G6841438
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 26" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Taupe |
Back Color | Taupe |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Taupe |
Item | Desk Chair,RT Casters,Vinyl,Taupe |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Powder Coated Steel |
Style | Desk Chair |
Description
Desk Chair,RT Casters,Vinyl,Taupe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Anchor Seat (82025PW014)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59532)
- Blue Ridge Ergonomics Desk Chairs