Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal
Mfr # BR-VDHCH-MB-RT-T0-A0-RC-8605
Zoro # G6758549
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Charcoal
- Seat Height Range 21" to 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RT-T0-A0-RC-8605
- Zoro # G6758549
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 26" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Charcoal |
Back Color | Charcoal |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Charcoal |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Powder Coated Steel |
Style | Desk Chair |
Description
Vin Desk Chair w/ Med Bk RT Casters Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-MB-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 21" to 26" Height, No Arms, Blue (BR-FDHCH-RT-T0-A0-RC-F43)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- Blue Ridge Ergonomics Desk Chairs