Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black
Mfr # BR-VDHCH-RT-T0-A0-RC-8540
Zoro # G6841453
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21" to 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-RT-T0-A0-RC-8540
- Zoro # G6841453
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 26" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Black |
Item | Desk Chair,RT Casters,Vinyl,BLK |
Material | Vinyl, Polyurethane Foam |
Frame Material | Powder Coated Steel |
Weight Capacity | 300 lb. |
Style | Desk Chair |
Description
Desk Chair,RT Casters,Vinyl,BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-RT-T0-A1-RC-8613)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, No Arms, Adobe White (BR-VMBCH-MB-RG-T0-A0-CF-RC-8501)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T1-A1-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RC)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- Blue Ridge Ergonomics Desk Chairs