Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black
Mfr # BR-VDHCH-MB-RT-T0-A0-RC-8540
Zoro # G6758433
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21" to 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RT-T0-A0-RC-8540
- Zoro # G6758433
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 26" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Vinyl |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Black |
Material | Vinyl, Polyurethane Foam |
Frame Material | Powder Coated Steel |
Weight Capacity | 300 lb. |
Style | Desk Chair |
Description
Vin Desk Chair w/ Med Bk RT Casters BLK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- CADCO Oven Basket, Full Size (COB-F)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-CR-T1-A1-CC-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy (BR-CLR-VDHCH-CR-CC-8569)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- Blue Ridge Ergonomics Seating