Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Charcoal
Mfr # BR-VDHCH-MB-RT-T0-A1-RG-8605
Zoro # G6758101
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Charcoal
- Seat Height Range 18" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RT-T0-A1-RG-8605
- Zoro # G6758101
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Charcoal |
Back Color | Charcoal |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Non-Marring Glides |
Color | Charcoal |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Powder Coated Steel |
Style | Desk Chair |
Description
Vin Dsk Chair w/ Med Bk RT AA Glides Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- Blue Ridge Ergonomics Seating