Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, 17" to 22" Height, No Arms, Black; Blue
Mfr # BR-TPDHCH-RG-A0-RG
Zoro # G6706642
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Height Range 17" to 22"
- Caster Type Non-Marring Glides
- Color Black; Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPDHCH-RG-A0-RG
- Zoro # G6706642
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Caster Type | Non-Marring Glides |
Color | Black; Blue |
Item | Erie Desk Chair,Glides |
Material | Polyurethane |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Desk Chair |
Description
Erie Desk Chair,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000D)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-CR-T0-A1-CC-8613)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A0-BF-RC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Orange Kist (BR-VDHCH-MB-CR-T1-A1-CC-8613)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RG-8540)
- Blue Ridge Ergonomics Office Chairs