Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, 17-1/2" to 22-1/2" Height, No Arms, Black; Blue
Mfr # BR-TPDHCH-CR-A0-CC
Zoro # G6706502
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Height Range 17-1/2" to 22-1/2"
- Caster Type Rolling
- Color Black; Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPDHCH-CR-A0-CC
- Zoro # G6706502
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 22-1/2" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Caster Type | Rolling |
Color | Black; Blue |
Item | Erie Desk Chair,Chrome,Casters |
Material | Polyurethane, Chrome |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Series | Erie |
Style | Desk Chair |
Description
Erie Desk Chair,Chrome,Casters
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C2-A0-RG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T1-A1-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-RG-F44)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- Blue Ridge Ergonomics Office Chairs